HYDRAULIC FILTER - SUCTION LINE FOR FAIREY ARLON (PARKER) FXW1RCC20

  • Mfr # SFC610-12-25G

  • Zoro # G022496512


product price:  $36.25
/ea
Sold in multiples of 2 for $72.50

Key Features

Replaces OEM Part
FAIREY ARLON (PARKER) FXW1R20, FAIREY ARLON (PARKER) FXW1R25, FAIREY ARLON (PARKER) FXW1RCC20, FAIREY ARLON (PARKER) FXW1RCC25, FILTER-X XH04707, FILTREC S610G25, HY-PRO HPQ2000925M, MAIN FILTER MF0065943, WIX S49E25G
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
11.81
OD Top
2.83
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFC610-12-25G
Zoro #
G022496512
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Replaces OEM Part
FAIREY ARLON (PARKER) FXW1R20, FAIREY ARLON (PARKER) FXW1R25, FAIREY ARLON (PARKER) FXW1RCC20, FAIREY ARLON (PARKER) FXW1RCC25, FILTER-X XH04707, FILTREC S610G25, HY-PRO HPQ2000925M, MAIN FILTER MF0065943, WIX S49E25G
Filter Media
MICROGLASS
Beta Ratio 1
200/20
OD Top
2.83
OD Bottom
2.83
ID Top
1.77
ID Bottom
1.77
Collapse Pressure
75
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.