HYDRAULIC FILTER - SUCTION LINE FOR FBN FBP05M25A
- Mfr # SFC110-3-25G
- Zoro # G822523623
product price:Â
$
22.25
/ea
Sold in multiples of 2 for
$44.50
Key Features
Replaces OEM Part
FBN FBP05M25A, FILTREC S110G25, MAIN FILTER MF0065640, SOFIMA EM8FV1, WIX S10E25G
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Height
2.76
OD Top
2.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC110-3-25G
- Zoro #
- G822523623
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP05M25A, FILTREC S110G25, MAIN FILTER MF0065640, SOFIMA EM8FV1, WIX S10E25G
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/20
- OD Top
- 2.05
- OD Bottom
- 2.05
- ID Top
- 1
- ID Bottom
- 1.14
- Collapse Pressure
- 305
- Micron Rating
- 20
Dimensions
- Height
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.