Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065812
- Mfr # SMP504-10-60SS
- Zoro # G022537062
product price:Â
$
94.19
/ea
Key Features
Replaces OEM Part
FILTER-X XH04634, FILTREC S237T60, HY-PRO HPSF52L1060W, MAIN FILTER MF0065812, MP FILTRI C2530M60A, MP FILTRI C2530M60AP01, MP FILTRI SF530M60, MP FILTRI SF530M60P01, WIX S34E60T
Filter Media
304 SS WIRE
Height
9.72
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-10-60SS
- Zoro #
- G022537062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- FILTER-X XH04634, FILTREC S237T60, HY-PRO HPSF52L1060W, MAIN FILTER MF0065812, MP FILTRI C2530M60A, MP FILTRI C2530M60AP01, MP FILTRI SF530M60, MP FILTRI SF530M60P01, WIX S34E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.