HYDRAULIC FILTER - SUCTION LINE FOR FILTER-MART 282426
- Mfr # SFC410-3-25P
- Zoro # G822474369
product price:Â
$
81.45
/ea
Key Features
Replaces OEM Part
FILTER-MART 282426, FILTER-X XH04636, FILTREC S410C25, MAIN FILTER MF0065815, NATIONAL FILTERS 102187420K, NATIONAL FILTERS 187420K, PARKER 901173, PARKER G00578, SCHUPP HY19036, SWIFT SF0117320C, WIX S35E25C
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
3.23
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-3-25P
- Zoro #
- G822474369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- FILTER-MART 282426, FILTER-X XH04636, FILTREC S410C25, MAIN FILTER MF0065815, NATIONAL FILTERS 102187420K, NATIONAL FILTERS 187420K, PARKER 901173, PARKER G00578, SCHUPP HY19036, SWIFT SF0117320C, WIX S35E25C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.