Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065897
- Mfr # SFC410-10-10P
- Zoro # G822489288
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282435, FILTER-X XH04678, FILTREC S430C10, MAIN FILTER MF0065897, NATIONAL FILTERS 102187455K, PARKER 901325, PARKER G00595, SWIFT SF0132510C, WIX S39E10C
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
9.84
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC410-10-10P
- Zoro #
- G822489288
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282435, FILTER-X XH04678, FILTREC S430C10, MAIN FILTER MF0065897, NATIONAL FILTERS 102187455K, PARKER 901325, PARKER G00595, SWIFT SF0132510C, WIX S39E10C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 9.84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.