Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-MART 282433
- Mfr # SFC410-8-10P
- Zoro # G522507152
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282433, FILTER-X XH04671, FILTREC S420C10, MAIN FILTER MF0065890, NATIONAL FILTERS 102187438K, PARKER 901274, PARKER G00587, SCHUPP HY19043, SWIFT SF0127410C, WIX S38E10C
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
7.6
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-8-10P
- Zoro #
- G522507152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- FILTER-MART 282433, FILTER-X XH04671, FILTREC S420C10, MAIN FILTER MF0065890, NATIONAL FILTERS 102187438K, PARKER 901274, PARKER G00587, SCHUPP HY19043, SWIFT SF0127410C, WIX S38E10C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.