Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 13N9I080470
- Mfr # SMP515-8-125SS
- Zoro # G122571799
product price:Â
$
51.45
/ea
Key Features
Replaces OEM Part
DONALDSON CF300, DONALDSON P171693, FILTER-X XH04611, FILTREC S232T125, HY-PRO HPSF51125W, IKRON HHC30033, JURA FILTRATION SH63041, MAIN FILTER MF0065784, MP FILTRI C2515M90A, MP FILTRI C2515M90AP01, MP FILTRI SF503M90, MP FILTRI SF503M90P01, MP FILTRI SF
Filter Media
304 SS WIRE
Height
7.8
OD Top
4.72
OD Bottom
4.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP515-8-125SS
- Zoro #
- G122571799
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.8
Details
- Replaces OEM Part
- DONALDSON CF300, DONALDSON P171693, FILTER-X XH04611, FILTREC S232T125, HY-PRO HPSF51125W, IKRON HHC30033, JURA FILTRATION SH63041, MAIN FILTER MF0065784, MP FILTRI C2515M90A, MP FILTRI C2515M90AP01, MP FILTRI SF503M90, MP FILTRI SF503M90P01, MP FILTRI SF
- Filter Media
- 304 SS WIRE
- OD Top
- 4.72
- OD Bottom
- 4.72
- ID Top
- 3.03
- ID Bottom
- 3.03
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.