Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-MART 282615
- Mfr # SSC1001-18-10G-V
- Zoro # G922487139
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282615, FILTER-X XH04664, FILTREC S4111G10V, HYDAC/HYCON 40118D10BNV, HYDAC/HYCON H2MOD010BNV, HY-PRO HP450L1810MV, HY-PRO HP450L1812MV, MAIN FILTER MF0065871, NATIONAL FILTERS 102187879V, NATIONAL FILTERS 141187879V, PARKER 925050, PARKER 935
Beta Ratio 1
200/13
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-10G-V
- Zoro #
- G922487139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- FILTER-MART 282615, FILTER-X XH04664, FILTREC S4111G10V, HYDAC/HYCON 40118D10BNV, HYDAC/HYCON H2MOD010BNV, HY-PRO HP450L1810MV, HY-PRO HP450L1812MV, MAIN FILTER MF0065871, NATIONAL FILTERS 102187879V, NATIONAL FILTERS 141187879V, PARKER 925050, PARKER 935
- Beta Ratio 1
- 200/13
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.