Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-X XH04621
- Mfr # SMP535-15-250SS
- Zoro # G022572070
product price:Â
$
68.85
/ea
Key Features
Replaces OEM Part
FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
Filter Media
304 SS WIRE
Height
14.76
OD Top
4
OD Bottom
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP535-15-250SS
- Zoro #
- G022572070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
- Filter Media
- 304 SS WIRE
- OD Top
- 4
- OD Bottom
- 4
- ID Top
- 2.54
- ID Bottom
- 2.54
- Collapse Pressure
- 75
- Micron Rating
- 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.