HYDRAULIC FILTER - SUCTION LINE FOR FILTER-X XH04693
- Mfr # SAR2092-8-74SS
- Zoro # G822543737
product price:Â
$
54.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVM25080, ARGO S2092000, FILTER-X XH04693, FILTREC S530T75, JURA FILTRATION SH52900, MAIN FILTER MF0065923, STAUFF AD030B80B, STAUFF AD030B80B2, STAUFF AD30B80B, STAUFF AD30B80B2, WIX S44E75T
Filter Media
304 SS WIRE
Height
7.64
OD Top
3.27
OD Bottom
3.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2092-8-74SS
- Zoro #
- G822543737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.64
Details
- Replaces OEM Part
- AIRFIL AFPOVM25080, ARGO S2092000, FILTER-X XH04693, FILTREC S530T75, JURA FILTRATION SH52900, MAIN FILTER MF0065923, STAUFF AD030B80B, STAUFF AD030B80B2, STAUFF AD30B80B, STAUFF AD30B80B2, WIX S44E75T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.27
- OD Bottom
- 3.27
- ID Top
- 2.32
- ID Bottom
- 2.32
- Collapse Pressure
- 75
- Micron Rating
- 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.