Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR PARKER G01000
- Mfr # SSC1001-18-25P-V
- Zoro # G922499729
product price:Â
$
49.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 282613, FILTER-X XH04660, FILTREC S4111C25V, HYDAC/HYCON 40118D20PV, HYDAC/HYCON H2MOD020PV, MAIN FILTER MF0065861, NATIONAL FILTERS 102187876V, NATIONAL FILTERS 141187876V, PARKER 925048, PARKER G01000, PUROLATOR/FACET CF20EAL201F2, SWIFT SF2
Beta Ratio 1
2/20/2026
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-25P-V
- Zoro #
- G922499729
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282613, FILTER-X XH04660, FILTREC S4111C25V, HYDAC/HYCON 40118D20PV, HYDAC/HYCON H2MOD020PV, MAIN FILTER MF0065861, NATIONAL FILTERS 102187876V, NATIONAL FILTERS 141187876V, PARKER 925048, PARKER G01000, PUROLATOR/FACET CF20EAL201F2, SWIFT SF2
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
- Filter Media
- PAPER
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.