Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTER-X XH04714
- Mfr # SFC620-11-10G
- Zoro # G922520171
product price:Â
$
54.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
Beta Ratio 1
200/13
Height
11.4
OD Top
4.97
OD Bottom
4.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC620-11-10G
- Zoro #
- G922520171
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPOVL42A10, BUSSE HE369, FAIREY ARLON (PARKER) FXW310, FAIREY ARLON (PARKER) FXW3CC10, FILTER-X XH04714, FILTREC S620G10, HY-PRO HPQ9804210M, MAIN FILTER MF0065952, WIX S50E10G
- Beta Ratio 1
- 200/13
- OD Top
- 4.97
- OD Bottom
- 4.97
- ID Top
- 3.62
- ID Bottom
- 3.62
- Collapse Pressure
- 75
- Micron Rating
- 10
- Filter Media
- MICROGLASS
Dimensions
- Height
- 11.4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.