HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S121T60
- Mfr # SMP40-5-60SS
- Zoro # G622516085
product price:Â
$
31.49
/ea
Sold in multiples of 2 for
$62.98
Key Features
Replaces OEM Part
FBN FBP15M60, FILTREC S121T60, FILTREC WT1368, MAIN FILTER MF0065667, MP FILTRI CA100M60, MP FILTRI CA100M60P01, SOFIMA EM25MS1, WIX S12E60T
Filter Media
304 SS WIRE
Height
5.12
OD Top
2.76
OD Bottom
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP40-5-60SS
- Zoro #
- G622516085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.12
Details
- Replaces OEM Part
- FBN FBP15M60, FILTREC S121T60, FILTREC WT1368, MAIN FILTER MF0065667, MP FILTRI CA100M60, MP FILTRI CA100M60P01, SOFIMA EM25MS1, WIX S12E60T
- Filter Media
- 304 SS WIRE
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.