HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S161G25
- Mfr # SSH60-10-25G
- Zoro # G922519885
product price:Â
$
74.25
/ea
Key Features
Replaces OEM Part
FBN FBP30M25A, FILTREC S161G25, MAIN FILTER MF0065706, SOFIMA EM150FV1, WIX S16E25G
Beta Ratio 1
200/20
Height
9.84
OD Top
5.35
OD Bottom
5.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH60-10-25G
- Zoro #
- G922519885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FBN FBP30M25A, FILTREC S161G25, MAIN FILTER MF0065706, SOFIMA EM150FV1, WIX S16E25G
- Beta Ratio 1
- 200/20
- OD Top
- 5.35
- OD Bottom
- 5.35
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 305
- Micron Rating
- 20
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.