Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S212T600
- Mfr # SFC212-14-600SS
- Zoro # G722519665
product price:Â
$
36.99
/ea
Sold in multiples of 2 for
$73.98
Key Features
Replaces OEM Part
FILTREC S212T600, MAIN FILTER MF0065748, SOFIMA CSE85MSC1, SOFIMA CSE85RSC1
Filter Media
304 SS WIRE
Height
13.98
OD Top
3.94
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC212-14-600SS
- Zoro #
- G722519665
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S212T600, MAIN FILTER MF0065748, SOFIMA CSE85MSC1, SOFIMA CSE85RSC1
- Filter Media
- 304 SS WIRE
- OD Top
- 3.94
- OD Bottom
- 3.94
- ID Top
- 3.19
- ID Bottom
- 3.19
- Collapse Pressure
- 75
- Micron Rating
- 600
Dimensions
- Height
- 13.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.