HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S236T125

  • Mfr # SMP2600-14-125SS

  • Zoro # G222527740


product price:  $54.95
/ea

Key Features

Replaces OEM Part
FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
Filter Media
304 SS WIRE
Height
13.7
OD Top
3.9
OD Bottom
3.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP2600-14-125SS
Zoro #
G222527740
UPC #
-
Country of Origin
United States

Dimensions

Height
13.7

Details

Replaces OEM Part
FILTER-X XH04627, FILTREC S236T125, MAIN FILTER MF0065804, MP FILTRI C2600M90A, MP FILTRI C2600M90AP01, WIX S33E125T
Filter Media
304 SS WIRE
OD Top
3.9
OD Bottom
3.9
ID Top
2.05
ID Bottom
2.05
Collapse Pressure
75
Micron Rating
125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.