HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S237T25
- Mfr # SMP504-10-25SS
- Zoro # G422527397
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04632, FILTREC S237T25, HY-PRO HPSF52L1025W, MAIN FILTER MF0065810, MP FILTRI C2530M25A, MP FILTRI C2530M25AP01, MP FILTRI SF530M25, MP FILTRI SF530M25P01, WIX S34E25T
Filter Media
304 SS WIRE
Height
9.72
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP504-10-25SS
- Zoro #
- G422527397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- FILTER-X XH04632, FILTREC S237T25, HY-PRO HPSF52L1025W, MAIN FILTER MF0065810, MP FILTRI C2530M25A, MP FILTRI C2530M25AP01, MP FILTRI SF530M25, MP FILTRI SF530M25P01, WIX S34E25T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.