Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110C25
- Mfr # SSC1001-9-25P-B
- Zoro # G922570947
product price:Â
$
27.15
/ea
Sold in multiples of 2 for
$54.30
Key Features
Replaces OEM Part
BALDWIN PT8470, CATERPILLAR 3I1535, DONALDSON P169553, FILTER-MART 280254, FILTER-X XH04644, FILTREC S4110C25, FLEETGUARD (CUMMINS) HF7765, FLEETGUARD (CUMMINS) HF7768, HYDAC/HYCON 2062324, HYDAC/HYCON 40109D20P, HYDAC/HYCON HMOD020P, JURA FILTRATION SH51
Beta Ratio 1
2/20/2026
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25P-B
- Zoro #
- G922570947
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT8470, CATERPILLAR 3I1535, DONALDSON P169553, FILTER-MART 280254, FILTER-X XH04644, FILTREC S4110C25, FLEETGUARD (CUMMINS) HF7765, FLEETGUARD (CUMMINS) HF7768, HYDAC/HYCON 2062324, HYDAC/HYCON 40109D20P, HYDAC/HYCON HMOD020P, JURA FILTRATION SH51
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
- Filter Media
- PAPER
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.