Shop WORLD WIDE FITTINGS
See all product information
Create Account
Male JIC to Female Pipe 90 Degree Elbow
- Mfr # F5455X03X02
- Zoro # G503653656
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
Fitting Thread Size 1
3/8-24
Fitting Thread Size 2
1/8-27
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
NPT
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5455X03X02
- Zoro #
- G503653656
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Fitting Thread Type 2
- NPT
- Standards
- Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material
- Steel
- Weight
- 0.07
- Body Material
- Steel
- Adapter Type
- Elbow and Straights
- End 2 Connection Type
- Female
- End 1 Connection Type
- Male
Dimensions
- Fitting Thread Size 1
- 3/8-24
- Fitting Thread Size 2
- 1/8-27
- Hex Size
- 0.563
- Hex Size (mm)
- 14.3002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.