HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110C25V

  • Mfr # SSC1001-9-25P-V

  • Zoro # G422484454


product price:  $41.85
/ea

Key Features

OD Top
3.66
Replaces OEM Part
FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
Collapse Pressure
75
Filter Media
PAPER
ID Bottom
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-25P-V
Zoro #
G422484454
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Top
3.66
Replaces OEM Part
FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
Collapse Pressure
75
Filter Media
PAPER
ID Bottom
1.73
OD Bottom
3.66
ID Top
1.73
Beta Ratio 1
2/20/2026
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.