Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110CW25V
- Mfr # SSC1001-9-25PW-V
- Zoro # G122551784
product price:Â
$
57.25
/ea
Key Features
Replaces OEM Part
FILTREC S4110CW25V, MAIN FILTER MF0065831, WIX S36E25CWV
Filter Media
CELLULOSE/WATER REMOVAL
Height
9.3
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25PW-V
- Zoro #
- G122551784
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC S4110CW25V, MAIN FILTER MF0065831, WIX S36E25CWV
- Filter Media
- CELLULOSE/WATER REMOVAL
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.