HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4110T149V

  • Mfr # SSC1001-9-149SS-V

  • Zoro # G522527600


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
Collapse Pressure
75
ID Top
1.73
Replaces OEM Part
FILTREC S4110T149V, HY-PRO HP450L9149WV, MAIN FILTER MF0065849, PARKER G00986, WIX S36E149TV
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-149SS-V
Zoro #
G522527600
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

OD Top
3.66
Collapse Pressure
75
ID Top
1.73
Replaces OEM Part
FILTREC S4110T149V, HY-PRO HP450L9149WV, MAIN FILTER MF0065849, PARKER G00986, WIX S36E149TV
Filter Media
304 SS WIRE
ID Bottom
1.73
OD Bottom
3.66
Micron Rating
150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.