HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111C10V

  • Mfr # SSC1001-18-10P-V

  • Zoro # G722521446


product price:  $49.25
/ea

Key Features

OD Top
3.66
Replaces OEM Part
FILTER-MART 282401, FILTER-X XH04658, FILTREC S4111C10V, HYDAC/HYCON 40118D10PV, HYDAC/HYCON H2MOD010PV, MAIN FILTER MF0065859, NATIONAL FILTERS 102187877V, NATIONAL FILTERS 141187877V, PARKER 925047, PARKER G01001, PUROLATOR/FACET CF20EAL101F2
Height
18.5
ID Bottom
1.73
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10P-V
Zoro #
G722521446
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Top
3.66
Replaces OEM Part
FILTER-MART 282401, FILTER-X XH04658, FILTREC S4111C10V, HYDAC/HYCON 40118D10PV, HYDAC/HYCON H2MOD010PV, MAIN FILTER MF0065859, NATIONAL FILTERS 102187877V, NATIONAL FILTERS 141187877V, PARKER 925047, PARKER G01001, PUROLATOR/FACET CF20EAL101F2
ID Bottom
1.73
ID Top
1.73
OD Bottom
3.66
Collapse Pressure
75
Beta Ratio 1
2/10/2026
Filter Media
PAPER
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.