HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111G10V

  • Mfr # SSC1001-18-10G-V

  • Zoro # G122548173


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
FILTER-MART 282615, FILTER-X XH04664, FILTREC S4111G10V, HYDAC/HYCON 40118D10BNV, HYDAC/HYCON H2MOD010BNV, HY-PRO HP450L1810MV, HY-PRO HP450L1812MV, MAIN FILTER MF0065871, NATIONAL FILTERS 102187879V, NATIONAL FILTERS 141187879V, PARKER 925050, PARKER 935
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
18.5
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-10G-V
Zoro #
G122548173
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Replaces OEM Part
FILTER-MART 282615, FILTER-X XH04664, FILTREC S4111G10V, HYDAC/HYCON 40118D10BNV, HYDAC/HYCON H2MOD010BNV, HY-PRO HP450L1810MV, HY-PRO HP450L1812MV, MAIN FILTER MF0065871, NATIONAL FILTERS 102187879V, NATIONAL FILTERS 141187879V, PARKER 925050, PARKER 935
Filter Media
MICROGLASS
Beta Ratio 1
200/13
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.