HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S4111GW06

  • Mfr # SSC1001-18-6GW-B

  • Zoro # G322564225


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
75
Filter Media
GLASS/WATER REMOVAL
Replaces OEM Part
FILTREC S4111GW06, MAIN FILTER MF0065876
ID Bottom
1.73
OD Top
3.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-6GW-B
Zoro #
G322564225
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

Collapse Pressure
75
Filter Media
GLASS/WATER REMOVAL
Replaces OEM Part
FILTREC S4111GW06, MAIN FILTER MF0065876
ID Bottom
1.73
OD Top
3.66
Micron Rating
5
ID Top
1.73
OD Bottom
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.