HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S430C03
- Mfr # SFC410-10-3P
- Zoro # G822524552
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 282584, FILTREC S430C03, MAIN FILTER MF0432381, NATIONAL FILTERS 102187457K, PARKER 924491, WIX S39E03C
Filter Media
PAPER
Beta Ratio 1
2/3/2026
Height
9.84
OD Top
3.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC410-10-3P
- Zoro #
- G822524552
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.84
Details
- Replaces OEM Part
- FILTER-MART 282584, FILTREC S430C03, MAIN FILTER MF0432381, NATIONAL FILTERS 102187457K, PARKER 924491, WIX S39E03C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/3/2026
- OD Top
- 3.33
- OD Bottom
- 3.31
- Collapse Pressure
- 75
- Micron Rating
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.