HYDRAULIC FILTER - SUCTION LINE FOR FILTREC S610T120

  • Mfr # SFC610-12-120SS

  • Zoro # G622521263


product price:  $65.25
/ea

Key Features

Replaces OEM Part
BUSSE HE301, FAIREY ARLON (PARKER) SF1120, FILTER-X XH04709, FILTREC S610T120, M GOLD ASSETS & HOLDING LTD 107, MAIN FILTER MF0065945, NATIONAL FILTERS 104192916, PUTZMEISTER 62325008, WIX S49E120T
ID Bottom
1.77
Micron Rating
125
ID Top
1.77
Height
11.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC610-12-120SS
Zoro #
G622521263
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Replaces OEM Part
BUSSE HE301, FAIREY ARLON (PARKER) SF1120, FILTER-X XH04709, FILTREC S610T120, M GOLD ASSETS & HOLDING LTD 107, MAIN FILTER MF0065945, NATIONAL FILTERS 104192916, PUTZMEISTER 62325008, WIX S49E120T
ID Bottom
1.77
Micron Rating
125
ID Top
1.77
OD Top
2.83
Filter Media
304 SS WIRE
OD Bottom
2.83
Collapse Pressure
75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.