Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR FLEETGUARD (CUMMINS) HF7781
- Mfr # SSC1001-18-10P-B
- Zoro # G922489447
product price:Â
$
34.49
/ea
Sold in multiples of 2 for
$68.98
Key Features
Replaces OEM Part
CATERPILLAR 3I1542, DONALDSON P169560, FILTER-MART 050297, FILTER-MART 282412, FILTER-X XH04657, FILTREC S4111C10, FLEETGUARD (CUMMINS) HF7781, HYDAC/HYCON 2067740, HYDAC/HYCON 40118D10P, HYDAC/HYCON H2MOD010P, JURA FILTRATION SH51981, LUBER FINER (CHAMPI
Beta Ratio 1
2/10/2026
Height
18.5
OD Top
3.66
OD Bottom
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-18-10P-B
- Zoro #
- G922489447
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CATERPILLAR 3I1542, DONALDSON P169560, FILTER-MART 050297, FILTER-MART 282412, FILTER-X XH04657, FILTREC S4111C10, FLEETGUARD (CUMMINS) HF7781, HYDAC/HYCON 2067740, HYDAC/HYCON 40118D10P, HYDAC/HYCON H2MOD010P, JURA FILTRATION SH51981, LUBER FINER (CHAMPI
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
- Filter Media
- PAPER
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.