Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON 2062473
- Mfr # SSC1001-9-10G-B
- Zoro # G822534087
product price:Â
$
52.79
/ea
Key Features
Replaces OEM Part
BALDWIN PT8456MPG, CATERPILLAR 3I1539, DONALDSON P169557, DONALDSON P171433, FILTER-MART 280249, FILTER-MART 285216, FILTER-MART 286358, FILTER-X XH04648, FILTRATION GROUP T0974SN2010, FILTREC S4110G10, FLEETGUARD (CUMMINS) HF7769, HYDAC/HYCON 2062473, HY
Filter Media
MICROGLASS
Beta Ratio 1
200/13
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-10G-B
- Zoro #
- G822534087
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT8456MPG, CATERPILLAR 3I1539, DONALDSON P169557, DONALDSON P171433, FILTER-MART 280249, FILTER-MART 285216, FILTER-MART 286358, FILTER-X XH04648, FILTRATION GROUP T0974SN2010, FILTREC S4110G10, FLEETGUARD (CUMMINS) HF7769, HYDAC/HYCON 2062473, HY
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.