HYDRAULIC FILTER - SUCTION LINE FOR HYDAC/HYCON 40118D10PV
- Mfr # SSC1001-18-10P-V
- Zoro # G722548122
product price:Â
$
49.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 282401, FILTER-X XH04658, FILTREC S4111C10V, HYDAC/HYCON 40118D10PV, HYDAC/HYCON H2MOD010PV, MAIN FILTER MF0065859, NATIONAL FILTERS 102187877V, NATIONAL FILTERS 141187877V, PARKER 925047, PARKER G01001, PUROLATOR/FACET CF20EAL101F2
Filter Media
PAPER
Beta Ratio 1
2/10/2026
Height
18.5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSC1001-18-10P-V
- Zoro #
- G722548122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- FILTER-MART 282401, FILTER-X XH04658, FILTREC S4111C10V, HYDAC/HYCON 40118D10PV, HYDAC/HYCON H2MOD010PV, MAIN FILTER MF0065859, NATIONAL FILTERS 102187877V, NATIONAL FILTERS 141187877V, PARKER 925047, PARKER G01001, PUROLATOR/FACET CF20EAL101F2
- Filter Media
- PAPER
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.