HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH51973

  • Mfr # SSC1001-9-10G-B

  • Zoro # G822548787


product price:  $52.79
/ea

Key Features

ID Bottom
1.73
Replaces OEM Part
BALDWIN PT8456MPG, CATERPILLAR 3I1539, DONALDSON P169557, DONALDSON P171433, FILTER-MART 280249, FILTER-MART 285216, FILTER-MART 286358, FILTER-X XH04648, FILTRATION GROUP T0974SN2010, FILTREC S4110G10, FLEETGUARD (CUMMINS) HF7769, HYDAC/HYCON 2062473, HY
Micron Rating
10
ID Top
1.73
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-10G-B
Zoro #
G822548787
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Bottom
1.73
Replaces OEM Part
BALDWIN PT8456MPG, CATERPILLAR 3I1539, DONALDSON P169557, DONALDSON P171433, FILTER-MART 280249, FILTER-MART 285216, FILTER-MART 286358, FILTER-X XH04648, FILTRATION GROUP T0974SN2010, FILTREC S4110G10, FLEETGUARD (CUMMINS) HF7769, HYDAC/HYCON 2062473, HY
Micron Rating
10
ID Top
1.73
Beta Ratio 1
200/13
OD Top
3.66
Collapse Pressure
75
OD Bottom
3.66
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.