Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH52935
- Mfr # SAR2093-13-40SS
- Zoro # G022543841
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO S2093305, FILTER-X XH04703, FILTREC S532T40, FILTREC S550T40, HY-PRO HP55040W, JURA FILTRATION SH52935, MAIN FILTER MF0065937, SCHUPP HY10134, WIX S48E40T
Filter Media
304 SS WIRE
Height
12.91
OD Top
3.5
OD Bottom
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAR2093-13-40SS
- Zoro #
- G022543841
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO S2093305, FILTER-X XH04703, FILTREC S532T40, FILTREC S550T40, HY-PRO HP55040W, JURA FILTRATION SH52935, MAIN FILTER MF0065937, SCHUPP HY10134, WIX S48E40T
- Filter Media
- 304 SS WIRE
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 40
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.