HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63064

  • Mfr # SMP504-8-125SS

  • Zoro # G322511229


product price:  $58.89
/ea

Key Features

Height
7.8
Micron Rating
125
OD Top
5.34
Filter Media
304 SS WIRE
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP504-8-125SS
Zoro #
G322511229
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Micron Rating
125
OD Top
5.34
Filter Media
304 SS WIRE
Collapse Pressure
75
ID Top
3.65
OD Bottom
5.34
ID Bottom
3.65
Replaces OEM Part
DONALDSON CF400, DONALDSON P171697, FILTER-X XH04615, FILTREC S233T125, HY-PRO HPSF52125W, JURA FILTRATION SH63064, MAIN FILTER MF0065789, MP FILTRI C2520M90A, MP FILTRI C2520M90AP01, MP FILTRI SF504M90, MP FILTRI SF504M90P01, MP FILTRI SF520M90, MP FILTR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.