HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63099
- Mfr # SSH85-10-125SS
- Zoro # G522569983
product price:Â
$
38.15
/ea
Sold in multiples of 2 for
$76.30
Key Features
Replaces OEM Part
FILTER-X XH04597, FILTREC S221T125, JURA FILTRATION SH63099, MAIN FILTER MF0065764, SOFIMA 59359, SOFIMA 593510, SOFIMA 593515, SOFIMA 593516, SOFIMA SE85MCV1
Filter Media
304 SS WIRE
Height
10.16
OD Top
4.13
OD Bottom
4.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSH85-10-125SS
- Zoro #
- G522569983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.16
Details
- Replaces OEM Part
- FILTER-X XH04597, FILTREC S221T125, JURA FILTRATION SH63099, MAIN FILTER MF0065764, SOFIMA 59359, SOFIMA 593510, SOFIMA 593515, SOFIMA 593516, SOFIMA SE85MCV1
- Filter Media
- 304 SS WIRE
- OD Top
- 4.13
- OD Bottom
- 4.13
- ID Top
- 2.95
- ID Bottom
- 2.95
- Collapse Pressure
- 75
- Micron Rating
- 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.