Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR JURA FILTRATION SH63466
- Mfr # SMP504-14-60SS
- Zoro # G322551744
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04626, FILTREC S235T60, HY-PRO HPSF52L1460W, JURA FILTRATION SH63466, MAIN FILTER MF0065802, MP FILTRI C2540M60A, MP FILTRI C2540M60AP01, MP FILTRI SF540M60, MP FILTRI SF540M60P01, NATIONAL FILTERS 132126947, NATIONAL FILTERS 141126947, NATIONA
Filter Media
304 SS WIRE
Height
14.76
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP504-14-60SS
- Zoro #
- G322551744
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04626, FILTREC S235T60, HY-PRO HPSF52L1460W, JURA FILTRATION SH63466, MAIN FILTER MF0065802, MP FILTRI C2540M60A, MP FILTRI C2540M60AP01, MP FILTRI SF540M60, MP FILTRI SF540M60P01, NATIONAL FILTERS 132126947, NATIONAL FILTERS 141126947, NATIONA
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.