HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065655
- Mfr # SMP40-3-250SS
- Zoro # G922526449
product price:Â
$
22.39
/ea
Sold in multiples of 2 for
$44.78
Key Features
Replaces OEM Part
FBN FBP10MD5, FILTREC S120T250, MAIN FILTER MF0065655, MP FILTRI CA40M250, MP FILTRI CA40M250P01, SOFIMA EM15MDC1, WIX S11E250T
Height
3.35
OD Top
2.76
OD Bottom
2.76
ID Top
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMP40-3-250SS
- Zoro #
- G922526449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.35
Details
- Replaces OEM Part
- FBN FBP10MD5, FILTREC S120T250, MAIN FILTER MF0065655, MP FILTRI CA40M250, MP FILTRI CA40M250P01, SOFIMA EM15MDC1, WIX S11E250T
- OD Top
- 2.76
- OD Bottom
- 2.76
- ID Top
- 1.38
- ID Bottom
- 1.38
- Collapse Pressure
- 75
- Micron Rating
- 250
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.