HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065789
- Mfr # SMP504-8-125SS
- Zoro # G522489496
product price:Â
$
58.89
/ea
Key Features
Replaces OEM Part
DONALDSON CF400, DONALDSON P171697, FILTER-X XH04615, FILTREC S233T125, HY-PRO HPSF52125W, JURA FILTRATION SH63064, MAIN FILTER MF0065789, MP FILTRI C2520M90A, MP FILTRI C2520M90AP01, MP FILTRI SF504M90, MP FILTRI SF504M90P01, MP FILTRI SF520M90, MP FILTR
Filter Media
304 SS WIRE
Height
7.8
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP504-8-125SS
- Zoro #
- G522489496
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF400, DONALDSON P171697, FILTER-X XH04615, FILTREC S233T125, HY-PRO HPSF52125W, JURA FILTRATION SH63064, MAIN FILTER MF0065789, MP FILTRI C2520M90A, MP FILTRI C2520M90AP01, MP FILTRI SF504M90, MP FILTRI SF504M90P01, MP FILTRI SF520M90, MP FILTR
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.