Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MAIN FILTER MF0065790
- Mfr # SMP504-8-25SS
- Zoro # G022476798
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON CF4003, DONALDSON P171698, FILTER-X XH04616, FILTREC S233T25, HY-PRO HPSF5225W, IKRON HHC30055, JURA FILTRATION SH63027, MAIN FILTER MF0065790, MP FILTRI C2520M25A, MP FILTRI C2520M25AP01, MP FILTRI SF504M25, MP FILTRI SF504M25P01, MP FILTRI SF5
Filter Media
304 SS WIRE
Height
7.8
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP504-8-25SS
- Zoro #
- G022476798
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF4003, DONALDSON P171698, FILTER-X XH04616, FILTREC S233T25, HY-PRO HPSF5225W, IKRON HHC30055, JURA FILTRATION SH63027, MAIN FILTER MF0065790, MP FILTRI C2520M25A, MP FILTRI C2520M25AP01, MP FILTRI SF504M25, MP FILTRI SF504M25P01, MP FILTRI SF5
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 25
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.