Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2515M60A
- Mfr # SMP515-8-60SS
- Zoro # G322559221
product price:Â
$
69.75
/ea
Key Features
Replaces OEM Part
DONALDSON CF3006, DONALDSON P171695, FILTER-X XH04614, FILTREC S232T60, HY-PRO HPSF5160W, IKRON HHC30034, JURA FILTRATION SH63060, MAIN FILTER MF0065787, MP FILTRI C2515M60A, MP FILTRI C2515M60AP01, MP FILTRI SF503M60, MP FILTRI SF503M60NP01, MP FILTRI SF
Filter Media
304 SS WIRE
Height
7.8
OD Top
4.72
OD Bottom
4.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP515-8-60SS
- Zoro #
- G322559221
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CF3006, DONALDSON P171695, FILTER-X XH04614, FILTREC S232T60, HY-PRO HPSF5160W, IKRON HHC30034, JURA FILTRATION SH63060, MAIN FILTER MF0065787, MP FILTRI C2515M60A, MP FILTRI C2515M60AP01, MP FILTRI SF503M60, MP FILTRI SF503M60NP01, MP FILTRI SF
- Filter Media
- 304 SS WIRE
- OD Top
- 4.72
- OD Bottom
- 4.72
- ID Top
- 3.03
- ID Bottom
- 3.03
- Collapse Pressure
- 75
- Micron Rating
- 60
Dimensions
- Height
- 7.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.