Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI C2540M90A
- Mfr # SMP504-14-125SS
- Zoro # G122486147
product price:Â
$
87.25
/ea
Key Features
Replaces OEM Part
FILTER-X XH04623, FILTREC S235T125, HY-PRO HPSF52L14125W, MAIN FILTER MF0065799, MP FILTRI C2540M90A, MP FILTRI C2540M90AP01, MP FILTRI SF540M90, MP FILTRI SF540M90P01, NATIONAL FILTERS 132126948, NATIONAL FILTERS 141126948, SOFIMA CSF540MN, SOFIMA SSF540
Filter Media
304 SS WIRE
Height
14.76
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP504-14-125SS
- Zoro #
- G122486147
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04623, FILTREC S235T125, HY-PRO HPSF52L14125W, MAIN FILTER MF0065799, MP FILTRI C2540M90A, MP FILTRI C2540M90AP01, MP FILTRI SF540M90, MP FILTRI SF540M90P01, NATIONAL FILTERS 132126948, NATIONAL FILTERS 141126948, SOFIMA CSF540MN, SOFIMA SSF540
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 75
- Micron Rating
- 125
Dimensions
- Height
- 14.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.