HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI CA800M250
- Mfr # SMP220-12-250SS
- Zoro # G822541917
product price:Â
$
90.99
/ea
Key Features
Replaces OEM Part
FBN FBP35MD5, FILTER-X XH03075, FILTREC R262T250, FILTREC S162T250, FILTREC WT1098, JURA FILTRATION SH63433, MAIN FILTER MF0065721, MP FILTRI CA800M250, MP FILTRI CA800M250P01, SOFIMA EM200MDC1, WIX S17E250T
Filter Media
304 SS WIRE
Height
11.81
OD Top
5.34
OD Bottom
5.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMP220-12-250SS
- Zoro #
- G822541917
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FBN FBP35MD5, FILTER-X XH03075, FILTREC R262T250, FILTREC S162T250, FILTREC WT1098, JURA FILTRATION SH63433, MAIN FILTER MF0065721, MP FILTRI CA800M250, MP FILTRI CA800M250P01, SOFIMA EM200MDC1, WIX S17E250T
- Filter Media
- 304 SS WIRE
- OD Top
- 5.34
- OD Bottom
- 5.34
- ID Top
- 3.65
- ID Bottom
- 3.65
- Collapse Pressure
- 305
- Micron Rating
- 250
Dimensions
- Height
- 11.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.