HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF503M25P01

  • Mfr # SMP515-8-25SS

  • Zoro # G522572808


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
75
OD Top
4.72
Height
7.8
Filter Media
304 SS WIRE
ID Top
3.03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP515-8-25SS
Zoro #
G522572808
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Collapse Pressure
75
OD Top
4.72
Filter Media
304 SS WIRE
ID Top
3.03
Replaces OEM Part
DONALDSON CF3003, DONALDSON P171694, FBN HI204928, FILTER-MART 287801, FILTER-X XH04612, FILTREC S232T25, HY-PRO HPSF5125W, MAIN FILTER MF0065785, MP FILTRI C2515M25A, MP FILTRI C2515M25AP01, MP FILTRI SF503M25, MP FILTRI SF503M25P01, MP FILTRI SF515M25,
Micron Rating
25
ID Bottom
3.03
OD Bottom
4.72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.