HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF505M250P01

  • Mfr # SMP505-8-250SS

  • Zoro # G722512109


product price:  $37.65
/ea
Sold in multiples of 2 for $75.30

Key Features

Replaces OEM Part
DONALDSON CF120250, DONALDSON P171688, FILTER-X XH04605, FILTREC S230T250, IKRON HHC30049, JURA FILTRATION SH63051, MAIN FILTER MF0065776, MP FILTRI C2505M250A, MP FILTRI C2505M250AP01, MP FILTRI SF505M250, MP FILTRI SF505M250P01, SOFIMA SSF505MDC, WIX S2
Filter Media
304 SS WIRE
Height
7.8
OD Top
3.5
OD Bottom
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP505-8-250SS
Zoro #
G722512109
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Replaces OEM Part
DONALDSON CF120250, DONALDSON P171688, FILTER-X XH04605, FILTREC S230T250, IKRON HHC30049, JURA FILTRATION SH63051, MAIN FILTER MF0065776, MP FILTRI C2505M250A, MP FILTRI C2505M250AP01, MP FILTRI SF505M250, MP FILTRI SF505M250P01, SOFIMA SSF505MDC, WIX S2
Filter Media
304 SS WIRE
OD Top
3.5
OD Bottom
3.5
ID Top
2.28
ID Bottom
2.28
Collapse Pressure
75
Micron Rating
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.