HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF510M250P01

  • Mfr # SMP510-8-250SS

  • Zoro # G422550791


product price:  $45.95
/ea

Key Features

Replaces OEM Part
DONALDSON CF200250, DONALDSON P171692, FILTER-X XH04609, FILTREC S231T250, HY-PRO HPQ210393250W, JURA FILTRATION SH63055, MAIN FILTER MF0065781, MP FILTRI C2510M250A, MP FILTRI C2510M250AP01, MP FILTRI SF510M250, MP FILTRI SF510M250P01, SOFIMA CSF510DC, S
Filter Media
304 SS WIRE
Height
7.8
OD Top
4
OD Bottom
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP510-8-250SS
Zoro #
G422550791
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

Replaces OEM Part
DONALDSON CF200250, DONALDSON P171692, FILTER-X XH04609, FILTREC S231T250, HY-PRO HPQ210393250W, JURA FILTRATION SH63055, MAIN FILTER MF0065781, MP FILTRI C2510M250A, MP FILTRI C2510M250AP01, MP FILTRI SF510M250, MP FILTRI SF510M250P01, SOFIMA CSF510DC, S
Filter Media
304 SS WIRE
OD Top
4
OD Bottom
4
ID Top
2.54
ID Bottom
2.54
Collapse Pressure
75
Micron Rating
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.