HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF510M60P01

  • Mfr # SMP510-8-60SS

  • Zoro # G422567065


product price:  $69.69
/ea

Key Features

OD Top
4
ID Top
2.54
Micron Rating
60
ID Bottom
2.54
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMP510-8-60SS
Zoro #
G422567065
UPC #
-
Country of Origin
United States

Dimensions

Height
7.8

Details

OD Top
4
ID Top
2.54
Micron Rating
60
ID Bottom
2.54
Collapse Pressure
75
Replaces OEM Part
AIRFIL AFPOVM479760, DONALDSON CF2006, DONALDSON P171691, FILTER-X XH04610, FILTREC S231T60, HY-PRO HPQ21039360W, MAIN FILTER MF0065782, MP FILTRI C2510M60A, MP FILTRI C2510M60AP01, MP FILTRI SF510M60, MP FILTRI SF510M60NP01, MP FILTRI SF510M60P01, NATION
OD Bottom
4
Filter Media
304 SS WIRE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.