HYDRAULIC FILTER - SUCTION LINE FOR MP FILTRI SF535M250P01

  • Mfr # SMP535-15-250SS

  • Zoro # G022557916


product price:  $68.85
/ea

Key Features

Replaces OEM Part
FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
Filter Media
304 SS WIRE
Height
14.76
OD Top
4
OD Bottom
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMP535-15-250SS
Zoro #
G022557916
UPC #
-
Country of Origin
United States

Dimensions

Height
14.76

Details

Replaces OEM Part
FILTER-X XH04621, FILTREC S234T250, MAIN FILTER MF0065796, MP FILTRI C2535M250A, MP FILTRI C2535M250AP01, MP FILTRI SF535M250, MP FILTRI SF535M250P01, SOFIMA CSF535DC, SOFIMA SSF535MDC, WIX S31E250T
Filter Media
304 SS WIRE
OD Top
4
OD Bottom
4
ID Top
2.54
ID Bottom
2.54
Collapse Pressure
75
Micron Rating
250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.