HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 102187880

  • Mfr # SSC1001-18-3G-B

  • Zoro # G722570727


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-18-3G-B
Zoro #
G722570727
UPC #
-
Country of Origin
United States

Dimensions

Height
18.5

Details

OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
75
Micron Rating
3
Replaces OEM Part
CATERPILLAR 3I1543, FILTER-MART 280297, FILTER-X XH04661, FILTREC S4111G03, FLEETGUARD (CUMMINS) HF7783, HYDAC/HYCON 2068219, HYDAC/HYCON 40118D03BN, HYDAC/HYCON H2MOD003BN, HY-PRO HP450L183MB, JURA FILTRATION SH51984, MAIN FILTER MF0065866, NATIONAL FILT
Beta Ratio 1
200/3
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.