HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 104192912

  • Mfr # SFC610-12-40SS

  • Zoro # G722515339


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Filter Media
304 SS WIRE
OD Bottom
2.83
ID Bottom
1.77
Collapse Pressure
75
OD Top
2.83
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFC610-12-40SS
Zoro #
G722515339
UPC #
-
Country of Origin
United States

Dimensions

Height
11.81

Details

Filter Media
304 SS WIRE
OD Bottom
2.83
ID Bottom
1.77
Collapse Pressure
75
OD Top
2.83
Replaces OEM Part
FAIREY ARLON (PARKER) SF140, FAIREY ARLON (PARKER) SF1R40, FILTER-X XH04710, FILTREC S610T40, HY-PRO HPQ2000940W, MAIN FILTER MF0065946, NATIONAL FILTERS 104192912, WIX S49E40T
ID Top
1.77
Micron Rating
40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.