HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 126187863

  • Mfr # SSC1001-9-74SS-B

  • Zoro # G222523346


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

ID Bottom
1.73
Replaces OEM Part
DONALDSON P171239, FILTER-MART 280096, FILTER-X XH04655, FILTREC S4110T74, FLEETGUARD (CUMMINS) HF7771, HY-PRO HP450L974WB, JURA FILTRATION SH51967, MAIN FILTER MF0065854, NATIONAL FILTERS 102187863, NATIONAL FILTERS 126187863, PARKER 924456, PARKER G0096
Filter Media
304 SS WIRE
ID Top
1.73
Height
9.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC1001-9-74SS-B
Zoro #
G222523346
UPC #
-
Country of Origin
United States

Dimensions

Height
9.3

Details

ID Bottom
1.73
Replaces OEM Part
DONALDSON P171239, FILTER-MART 280096, FILTER-X XH04655, FILTREC S4110T74, FLEETGUARD (CUMMINS) HF7771, HY-PRO HP450L974WB, JURA FILTRATION SH51967, MAIN FILTER MF0065854, NATIONAL FILTERS 102187863, NATIONAL FILTERS 126187863, PARKER 924456, PARKER G0096
Filter Media
304 SS WIRE
ID Top
1.73
OD Bottom
3.66
Micron Rating
74
Collapse Pressure
75
OD Top
3.66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.