
HYDRAULIC FILTER - SUCTION LINE FOR NATIONAL FILTERS 126187869
Mfr # SSC1001-9-3P-B
Zoro # G322499640
product price:Â $29.55
/ea
Sold in multiples of 2 for $59.10
Key Features
Height
9.3
OD Bottom
3.66
OD Top
3.66
Collapse Pressure
75
Filter Media
PAPER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSC1001-9-3P-B
Zoro #
G322499640
UPC #
-
Country of Origin
United States
Dimensions
Height
9.3
Details
OD Bottom
3.66
OD Top
3.66
Collapse Pressure
75
Filter Media
PAPER
ID Bottom
1.73
Beta Ratio 1
2/3/2026
Replaces OEM Part
CATERPILLAR 3I1536, DONALDSON P169554, FILTER-MART 280243, FILTER-MART 287007, FILTREC S4110C03, FLEETGUARD (CUMMINS) HF7766, MAIN FILTER MF0065822, NATIONAL FILTERS 187869, NATIONAL FILTERS 102187869, NATIONAL FILTERS 126187869, NATIONAL FILTERS 14118786
ID Top
1.73
Micron Rating
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.